Motion
D40SF72

BROWNING
D40SF72

3334794 QD Bushed Sprocket - QD, 40-2 / 1/2 in, 72 Teeth, SF Bushing, Steel Material
MI ITEM #02198149
MFR #D40SF72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40SF72

3334794 QD Bushed Sprocket - QD, 40-2 / 1/2 in, 72 Teeth, SF Bushing, Steel Material
MI ITEM #02198149
MFR #D40SF72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40SF72 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    72
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Outside Diameter
    11.7500 in
  • Pitch Type
    Double
  • Tooth Width
    0.2750 in
  • Pitch Diameter
    11.4630 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    4.6250 in
  • Manufacturer Upc Number
    662289239306
  • UPC_NO
    662289239306
  • Manufacturer Catalog Number
    3334794
  • Manufacturer Catalog
  • Weight
    23.00 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text