Motion
D50SK36

BROWNING
D50SK36

3334851 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 36 Teeth, SK Bushing, Steel, Hardened Teeth Material
Mi Item #02198155
MFR #D50SK36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50SK36

3334851 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 36 Teeth, SK Bushing, Steel, Hardened Teeth Material
Mi Item #02198155
MFR #D50SK36

Mfr description
D50SK36 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 48 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Bushing Size
    SK
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    7.5200 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    7.1710 in
  • Tooth Width
    0.3320 in
  • Weight
    10.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334851
  • Manufacturer Upc Number
    662289239986
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289239986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)