Specifications
Dimensions
- Bushing Bore Range0.5000 to 2.6250 in
- Bushing SizeSK
- Hub Diameter3.8750 in
- Length Through Bore1.7500 in
- Outside Diameter9.9100 in
- Overall Width1.7500 in
- Pitch Diameter9.5560 in
- Tooth Width0.3320 in
- Weight21.00 lbs
Details
- Bushing TypeQD Bushing
- Chain Number & Pitch50 / 5/8 in
- Manufacturer Catalog
- Manufacturer Catalog Number3334877
- Manufacturer Upc Number662289240074
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth48
- Pitch TypeDouble
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289240074
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)