Motion
D50SF76

BROWNING
D50SF76

3334935 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 76 Teeth, SF Bushing, Steel Material
MI ITEM #02198163
MFR #D50SF76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50SF76

3334935 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 76 Teeth, SF Bushing, Steel Material
MI ITEM #02198163
MFR #D50SF76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50SF76 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    76
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Outside Diameter
    15.4900 in
  • Pitch Type
    Double
  • Tooth Width
    0.3320 in
  • Pitch Diameter
    15.1240 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    4.6250 in
  • Manufacturer Upc Number
    662289239863
  • UPC_NO
    662289239863
  • Manufacturer Catalog Number
    3334935
  • Manufacturer Catalog
  • Weight
    47.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text