Motion
D50SF95

BROWNING
D50SF95

3334950 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 95 Teeth, SF Bushing, Steel Material
Mi Item #02198165
MFR #D50SF95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50SF95

3334950 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 95 Teeth, SF Bushing, Steel Material
Mi Item #02198165
MFR #D50SF95

Mfr description
D50SF95 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    19.2700 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    18.9030 in
  • Tooth Width
    0.3320 in
  • Weight
    61.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334950
  • Manufacturer Upc Number
    662289239955
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    95
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289239955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)