Motion
D50SF102

BROWNING
D50SF102

3334968 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 102 Teeth, SF Bushing, Steel Material
Mi Item #02198166
MFR #D50SF102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50SF102

3334968 QD Bushed Sprocket - QD, 50-2 / 5/8 in, 102 Teeth, SF Bushing, Steel Material
Mi Item #02198166
MFR #D50SF102

Mfr description
D50SF102 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    20.6600 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    20.2950 in
  • Tooth Width
    0.3320 in
  • Weight
    69.02 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334968
  • Manufacturer Upc Number
    662289239689
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    102
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289239689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)