Motion
D60SF36

BROWNING
D60SF36

3335007 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 36 Teeth, SF Bushing, Steel, Hardened Teeth Material
MI ITEM #02198168
MFR #D60SF36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60SF36

3335007 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 36 Teeth, SF Bushing, Steel, Hardened Teeth Material
MI ITEM #02198168
MFR #D60SF36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60SF36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    36
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Outside Diameter
    9.0230 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    8.6020 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    4.6250 in
  • Manufacturer Upc Number
    662289240456
  • UPC_NO
    662289240456
  • Manufacturer Catalog Number
    D60SF36
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    16.94 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text