Motion
D60E45

BROWNING
D60E45

3335023 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 45 Teeth, E Bushing, Steel Material
MI ITEM #02198170
MFR #D60E45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60E45

3335023 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 45 Teeth, E Bushing, Steel Material
MI ITEM #02198170
MFR #D60E45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60E45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    45
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    11.1760 in
  • Pitch Type
    Single
  • Tooth Width
    0.4440 in
  • Width Across Tooth Sets
    1.3410 in
  • Pitch Diameter
    10.7520 in
  • Overall Width
    3.0625 in
  • Hub Diameter
    6.0000 in
  • Hub Projection
    1.0940 in
  • Manufacturer Upc Number
    662289240142
  • UPC_NO
    662289240142
  • Manufacturer Catalog Number
    D60E45
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    32.70 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text