Motion
D80E36

BROWNING
D80E36

3335080 QD Bushed Sprocket - QD, 80-2 / 1 in, 36 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #02198175
MFR #D80E36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80E36

3335080 QD Bushed Sprocket - QD, 80-2 / 1 in, 36 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #02198175
MFR #D80E36

Mfr description
D80E36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    12.0300 in
  • Overall Width
    2.6400 in
  • Pitch Diameter
    11.4740 in
  • Tooth Width
    0.5570 in
  • Weight
    39.08 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D80E36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289240562
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289240562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)