Motion
D80E60

BROWNING
D80E60

3335122 QD Bushed Sprocket - QD, 80-2 / 1 in, 60 Teeth, E Bushing, Steel Material
MI ITEM #02198180
MFR #D80E60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80E60

3335122 QD Bushed Sprocket - QD, 80-2 / 1 in, 60 Teeth, E Bushing, Steel Material
MI ITEM #02198180
MFR #D80E60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D80E60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Outside Diameter
    19.6800 in
  • Pitch Type
    Double
  • Tooth Width
    0.5570 in
  • Pitch Diameter
    19.1070 in
  • Overall Width
    2.6400 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289240685
  • UPC_NO
    662289240685
  • Manufacturer Catalog Number
    3335122
  • Manufacturer Catalog
  • Weight
    78.20 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text