Motion
D120J30

BROWNING
D120J30

3335213 QD Bushed Sprocket - QD, 120-2 / 1-1/2 in, 30 Teeth, J Bushing, Steel, Hardened Teeth Material
Mi Item #02198186
MFR #D120J30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120J30

3335213 QD Bushed Sprocket - QD, 120-2 / 1-1/2 in, 30 Teeth, J Bushing, Steel, Hardened Teeth Material
Mi Item #02198186
MFR #D120J30

Mfr description
D120J30 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Bushing Size
    J
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    4.5100 in
  • Outside Diameter
    15.1700 in
  • Overall Width
    4.5100 in
  • Pitch Diameter
    14.3500 in
  • Tooth Width
    0.8940 in
  • Weight
    100.65 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3335213
  • Manufacturer Upc Number
    662289238712
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289238712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)