Motion
D160N45

BROWNING
D160N45

3335296 QD Bushed Sprocket - QD, 160-2 / 2 in, 45 Teeth, N Bushing, Steel Material
MI ITEM #02198193
MFR #D160N45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D160N45

3335296 QD Bushed Sprocket - QD, 160-2 / 2 in, 45 Teeth, N Bushing, Steel Material
MI ITEM #02198193
MFR #D160N45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D160N45 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    N
  • Number Of Teeth
    45
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    8.1250 in
  • Bushing Bore Range
    2.4375 to 5.8750 in
  • Outside Diameter
    29.8000 in
  • Pitch Type
    Double
  • Tooth Width
    1.1190 in
  • Pitch Diameter
    28.6710 in
  • Overall Width
    8.1250 in
  • Hub Diameter
    10.0000 in
  • Manufacturer Upc Number
    662289238941
  • UPC_NO
    662289238941
  • Manufacturer Catalog Number
    3335296
  • Manufacturer Catalog
  • Weight
    352.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text