Motion
LFR50/5-6-2Z

INA (SCHAEFFLER)
LFR50/5-6-2Z

Crowned Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width, Sealed
Mi Item #02198275
MFR #LFR50/5-6-2Z
Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR50/5-6-2Z

Crowned Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width, Sealed
Mi Item #02198275
MFR #LFR50/5-6-2Z

Mfr description
LFR50/5-6-2Z-HLC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.98/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    17 mm
  • Roller Width  
    8 mm
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1270 N
  • Radial Static Load Capacity
    890 N
  • Roller Shape
    Crowned
  • Series
    LFR-2Z
  • UPC_NO
    4012802452976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)