Motion
J80 RIV 50 FT CH

BROWNING
J80 RIV 50 FT CH

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #02198323
MFR #J80 RIV 50 FT CH
Price$36.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J80 RIV 50 FT CH

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #02198323
MFR #J80 RIV 50 FT CH

Mfr description
J80 RIV 50 FT REEL
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/ft

Specifications

Dimensions

  • Chain Overall Width
    1.3510 in
  • Chain Size
    1.0000 in
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9340 in
  • Link Plate Thickness
    0.1250 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2990 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.6250 in
  • Tensile Strength
    14500 lbs
  • Weight
    1.87 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J80 RIV 50 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289153671
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289153671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)