Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T100F45

Split Taper Bushed Sprocket - QD Bushing, 100-3 / 1-1/4 in, 45 Teeth, J Bushing, Steel Material
MI ITEM #02198334
MFR #T100F45

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T100F45 SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    45
  • Number Of Strands Across
    3
  • Material
    Steel
  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289245246
  • UPC_NO
    662289245246
  • Weight
    207.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text