Overview
Mfr description
T40Q95 SPKT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing SizeQ
- Number Of Teeth95
- Number Of Strands Across3
- MaterialSteel
- Hardened TeethNo
- Manufacturer Upc Number662289437580
- UPC_NO662289437580
- Weight67.87 lbs
- Chain Number & Pitch40 / 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data