Motion
T50Q52

BROWNING
T50Q52

Split Taper Bushed Sprocket - Split Taper Bushing, 50-3 / 5/8 in, 52 Teeth, Q Bushing, Steel Material
MI ITEM #02198357
MFR #T50Q52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T50Q52

Split Taper Bushed Sprocket - Split Taper Bushing, 50-3 / 5/8 in, 52 Teeth, Q Bushing, Steel Material
MI ITEM #02198357
MFR #T50Q52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T50Q52 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q
  • Number Of Teeth
    52
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    662289540723
  • UPC_NO
    662289540723
  • Weight
    35.50 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text