Overview
Mfr description
T50R68 SPKT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing SizeR2
- Number Of Teeth68
- Number Of Strands Across3
- MaterialSteel
- Hardened TeethNo
- Manufacturer Upc Number662289460793
- UPC_NO662289460793
- Weight61.90 lbs
- Chain Number & Pitch50 / 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data