Motion
T50SK42

BROWNING
T50SK42

Split Taper Bushed Sprocket - QD Bushing, 50-3 / 5/8 in, 42 Teeth, SK Bushing, Steel Material
MI ITEM #02198373
MFR #T50SK42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T50SK42

Split Taper Bushed Sprocket - QD Bushing, 50-3 / 5/8 in, 42 Teeth, SK Bushing, Steel Material
MI ITEM #02198373
MFR #T50SK42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T50SK42 SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    42
  • Number Of Strands Across
    3
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289246052
  • UPC_NO
    662289246052
  • Weight
    20.62 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text