Specifications
Dimensions
- Bushing Bore Range0.5000 to 2.9375 in
- Bushing SizeE
- Weight83.00 lbs
Details
- Bushing TypeQD Bushing
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethNo
- Manufacturer Upc Number662289246281
- MaterialSteel
- Number Of Strands Across3
- Number Of Teeth68
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289246281
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)