Motion
T80Q18

BROWNING
T80Q18

Split Taper Bushed Sprocket - Split Taper Bushing, 80-3 / 1 in, 18 Teeth, Q1 Bushing, Steel Material
MI ITEM #02198391
MFR #T80Q18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T80Q18

Split Taper Bushed Sprocket - Split Taper Bushing, 80-3 / 1 in, 18 Teeth, Q1 Bushing, Steel Material
MI ITEM #02198391
MFR #T80Q18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T80Q18 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    18
  • Number Of Strands Across
    3
  • Material
    Steel
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289150670
  • UPC_NO
    662289150670
  • Weight
    11.80 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text