Motion
T80S42

BROWNING
T80S42

Split Taper Bushed Sprocket - Split Taper Bushing, 80-3 / 1 in, 42 Teeth, S2 Bushing, Steel Material
MI ITEM #02198393
MFR #T80S42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T80S42

Split Taper Bushed Sprocket - Split Taper Bushing, 80-3 / 1 in, 42 Teeth, S2 Bushing, Steel Material
MI ITEM #02198393
MFR #T80S42

Mfr description
T80S42 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    S2
  • Weight
    93.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289455065
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289455065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)