Overview
Mfr description
T80U60 SPKT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing SizeU
- Number Of Teeth60
- Number Of Strands Across3
- MaterialSteel
- Hardened TeethYes
- Manufacturer Upc Number662289605101
- UPC_NO662289605101
- Weight207.00 lbs
- Chain Number & Pitch80 / 1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data