Motion
TGC60SDPA

BROWNING
TGC60SDPA

Mechanical Clutch - 1.2500 in Max Bore
MI ITEM #02198429
MFR #TGC60SDPA
Your Price$5,621.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TGC60SDPA

Mechanical Clutch - 1.2500 in Max Bore
MI ITEM #02198429
MFR #TGC60SDPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,621.59/each(List $6,366.31)

Overview

Mfr description
TGC60SDPA

Specifications

  • Maximum Bore Diameter
    1.2500 in
  • Torque Range
    16.6666 ft-lbs to 50 ft-lbs, 200 in-lb to 600
  • Min Bore Diameter
    0.7500 in
  • Max Horsepower
    8.5000 hp
  • Max Rpm
    900 rpm
  • Reset Type
    Automatic
  • Manufacturer Upc Number
    662460328836
  • Minimum Bore
    0.7500 in
  • Detection Type
    Cam Detent
  • Maximum Bore
    1.2500 in
  • Maximum Speed
    900 rpm
  • Series
    TGC
  • Torque Capacity
    16.6666 ft-lbs to 50 ft-lbs, 200 in-lb to 600
  • Weight
    5.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text