Motion
10085X 9 1/2

BROWNING
10085X 9 1/2

Taper Lock Bushing - 10085 Series, 9-1/2 in Bore, 2-1/2 x 7/8 in Keyway
MI ITEM #02198445
MFR #10085X 9 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10085X 9 1/2

Taper Lock Bushing - 10085 Series, 9-1/2 in Bore, 2-1/2 x 7/8 in Keyway
MI ITEM #02198445
MFR #10085X 9 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10085 X 9 1/2 BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    10085
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    2-1/2 x 7/8 in
  • Length Through Bore
  • Torque Capacity
    869000 in
  • Screw Torque
    13700 in
  • Barrel Diameter
    14.5000 in
  • Screw Length
    4.2500 in
  • Manufacturer Catalog Number
    2294197
  • Manufacturer Upc Number
    662460329796
  • UPC_NO
    662460329796
  • Weight
    158.00 lbs
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought