Overview
Mfr description
P X 4 9/16 BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeP
- Bore TypeFinished Bore
- Keyway Size1 x 1/2 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialGray Iron - G3072
- Torque Capacity250000 in
- Screw Torque450 ft-lbs
- Barrel Diameter8.2500 in
- Barrel Length7.6400 in
- Bolt Circle Diameter10.0000 in
- Installation Torque60 ft-lbs
- Number Of Bolt Holes4
- Screw Thread Size1-8 in
- Screw Length9 1/2 in
- Manufacturer Catalog NumberP 4 9/16
- Manufacturer Product Page
- Manufacturer Upc Number662289412099
- UPC_NO662289412099
- Weight109.95 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data