Motion
P 6 3/8

BROWNING
P 6 3/8

Quick Disconnect Bushing - P Bushing, 6-3/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Gray Iron - G3098 Material
MI ITEM #02198503
MFR #P 6 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
P 6 3/8

Quick Disconnect Bushing - P Bushing, 6-3/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Gray Iron - G3098 Material
MI ITEM #02198503
MFR #P 6 3/8

Mfr description
P X 6 3/8 BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    8.2500 in
  • Barrel Length
    7.6400 in
  • Bolt Circle Diameter
    10.0000 in
  • Bore Diameter  
    6-3/8 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1 1/2 x 3/4 in
  • Length Through Bore  
    9.3750 in
  • Screw Length
    9 1/2 in
  • Screw Thread Size
    1-8 in
  • Weight
    71.94 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    P 6 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289392353
  • Material
    Gray Iron - G3098
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    450 ft-lbs
  • Torque Capacity
    250000 in
  • UPC_NO
    662289392353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)