Motion
P1  7/8M

BROWNING
P1 7/8M

Split Taper Bushing - P1 Bushing, 7/8 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #02198513
MFR #P1 7/8M
Your Price$78.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
P1 7/8M

Split Taper Bushing - P1 Bushing, 7/8 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #02198513
MFR #P1 7/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.53/each(List $94.23)

Overview

Mfr description
P1 X 7/8M BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    P1
  • Bore Type
    Finished Bore
  • Keyway Size
    3/16 x 3/32
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    192 in
  • Barrel Diameter Small End
    1.8555 in
  • Bolt Circle Diameter
    2-7/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    P1 7/8M
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289861989
  • UPC_NO
    662289861989
  • Weight
    1.59
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text