Motion
EC-207-P

DODGE
EC-207-P

Pinch Under Bearing End Cover - 2-7/16 in ID
Mi Item #02198560
MFR #EC-207-P
Price$17.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-207-P

Pinch Under Bearing End Cover - 2-7/16 in ID
Mi Item #02198560
MFR #EC-207-P

Mfr description
EC-207-P END CLOSURE 128208
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.44/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Compatible Bore Diameter  
    1-1/4 in, 1-3/16 in, 1-7/16 in, 30 mm, 35 mm
  • Outside Diameter  
    3.2500 in

Details

  • Country of Origin
    US
  • End Cap Type
    Closed
  • Manufacturer Catalog Number
    128208
  • Manufacturer Upc Number
    782475958351
  • Product Type
    Bearing End Caps & Covers
  • Series
    207
  • UPC_NO
    782475958351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)