Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 9.8000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #02198621
MFR #1TC94

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1TC94 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.5000 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    9.4000 in (C)
  • Pitch Diameter
    9.8000 in (C)
  • Overall Width
    2.7813 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    1TC94
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289060610
  • UPC_NO
    662289060610
  • Weight
    15.56 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought