Motion
20TP40A26K

BROWNING
20TP40A26K

Torque Limiter Sprocket - 40 Chain, 26 Tooth, 4.420 in OD, For Use With Size TP20 Torque Limiter
Mi Item #02198625
MFR #20TP40A26K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20TP40A26K

Torque Limiter Sprocket - 40 Chain, 26 Tooth, 4.420 in OD, For Use With Size TP20 Torque Limiter
Mi Item #02198625
MFR #20TP40A26K

Mfr description
20TP40A26K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.420 in
  • Weight
    0.54 lbs

Details

  • Chain Number
    40
  • For Use With
    20TP
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662460565644
  • Number Of Teeth
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)