Motion
1-3/8X10 ENG COOL SILICONE 85

GATES RUBBER CO
1-3/8X10 ENG COOL SILICONE 85

Industrial Hose - 1-3/8 in Inner Diameter, 5.9 Working Pressure, Coolant Hose Type, Silicone - Type MQ Tube Material, Silicone - Type MQ Cover Material, 10 ft Length
Mi Item #02198631
MFR #1-3/8X10 ENG COOL SILICONE 85
Price$94.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/8X10 ENG COOL SILICONE 85

Industrial Hose - 1-3/8 in Inner Diameter, 5.9 Working Pressure, Coolant Hose Type, Silicone - Type MQ Tube Material, Silicone - Type MQ Cover Material, 10 ft Length
Mi Item #02198631
MFR #1-3/8X10 ENG COOL SILICONE 85

Mfr description
1 3/8 ENGINE COOLANT SILICONE 85
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.03/ft

Specifications

Dimensions

  • Hose Weight
    0.46 lbs per ft
  • Length
    10 ft
  • Minimum Bend Radius
    26.0 in
  • Nominal Hose Inner Diameter  
    1-3/8 in
  • Nominal Hose Outer Diameter  
    1.76 in
  • Weight
    0.46 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Green
  • Cover Material
    Silicone - Type MQ
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Silicone (Type MQ)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fabric
  • Hose Type
    Coolant Hose
  • Inner Tube Material
    Silicone (Type MQ)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    347 °F
  • Minimum Temperature
    -65 °F
  • Operating Temperature Range
    -65 to 347 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    SAE 20R1 Class A
  • Tube Color
    Orange
  • Tube Material
    Silicone - Type MQ
  • UPC_NO
    072053665581
  • Working Pressure
    5.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)