Motion
30TP50A26K PKG

BROWNING
30TP50A26K PKG

Torque Limiter Sprocket - 50 Chain, 26 Tooth, 5.520 in OD, For Use With Size TP30 Torque Limiter
Mi Item #02198647
MFR #30TP50A26K PKG
Price$279.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30TP50A26K PKG

Torque Limiter Sprocket - 50 Chain, 26 Tooth, 5.520 in OD, For Use With Size TP30 Torque Limiter
Mi Item #02198647
MFR #30TP50A26K PKG

Mfr description
30TP50A26K
  • Morse and Browning offer a complete line of Torque Pro Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq Pro torque overload devices Sprocket kit complete with single strand ANSI sprocket and capscrews to attach Torq Pro. Stock Browning A plate sprockets can be machined to fit our Torq Pro overload device.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.67/each

Specifications

Dimensions

  • Outside Diameter
    5.520 in
  • Weight
    0.84 lb

Details

  • Chain Number
    50
  • For Use With
    30TP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    30TP50A26K PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460565729
  • Number Of Teeth
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)