Motion
30TP50A36K PKG

BROWNING
30TP50A36K PKG

Mechanical Clutch - 3.3800 in Bore, 7.52 mm OD
Mi Item #02198648
MFR #30TP50A36K PKG
Price$513.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30TP50A36K PKG

Mechanical Clutch - 3.3800 in Bore, 7.52 mm OD
Mi Item #02198648
MFR #30TP50A36K PKG

Mfr description
30TP50A36K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.11/each

Specifications

Dimensions

  • Bore Diameter
    3.3800 in
  • Bore Size
    3.3800 in, 4.4400 in, 112.78 mm, 85.85 mm
  • Outside Diameter
    7.52 mm
  • Overall Diameter
    7.52 mm
  • Weight
    2.85 lbs

Details

  • Manufacturer Upc Number
    662460565743
  • Series
    30TP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)