Motion
44XLB037S

BROWNING
44XLB037S

Timing Belt Pulleys - 1/5 in Pitch, 44 Tooth, 0.3130 in Bore Dia., 2.7810 in OD, 0.3750 in Belt Width
Mi Item #02198657
MFR #44XLB037S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
44XLB037S

Timing Belt Pulleys - 1/5 in Pitch, 44 Tooth, 0.3130 in Bore Dia., 2.7810 in OD, 0.3750 in Belt Width
Mi Item #02198657
MFR #44XLB037S

Mfr description
44XLB037S PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3130 in
  • Bushing Bore Range
    5/16 to 1
  • Face Width
    0.5625 in
  • Hub Diameter
    1.5000 in
  • Hub Projection
    0.4400 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.7810 in
  • Overall Length
    1.0000 in
  • Pitch  
    1/5 in
  • Pitch Diameter  
    2.8010 in
  • Weight
    1.16 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Bore
  • Manufacturer Catalog Number
    44XLB037S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289753987
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Solid
  • UPC_NO
    662289753987
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)