Motion
50TP60A36K PKG

BROWNING
50TP60A36K PKG

Torque Limiter Sprocket - 60 Chain, 36 Tooth, 9.020 in OD, For Use With Size TP50 Torque Limiter
MI ITEM #02198663
MFR #50TP60A36K PKG
List Price$499.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TP60A36K PKG

Torque Limiter Sprocket - 60 Chain, 36 Tooth, 9.020 in OD, For Use With Size TP50 Torque Limiter
MI ITEM #02198663
MFR #50TP60A36K PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.37/each for your price

Overview

Mfr description
50TP60A36K SPKT
  • Morse and Browning offer a complete line of Torque Pro Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq Pro torque overload devices Sprocket kit complete with single strand ANSI sprocket and capscrews to attach Torq Pro. Stock Browning A plate sprockets can be machined to fit our Torq Pro overload device.

Specifications

  • For Use With
    TP60A
  • Chain Number
    60
  • Number Of Teeth
    36
  • Outside Diameter
    9.020 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50TP60A36K PKG
  • Manufacturer Upc Number
    662460565774
  • Weight
    4.27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text