Motion
50TP80A24K PKG

BROWNING
50TP80A24K PKG

Mechanical Clutch - 4.9400 in Bore, 8.20 mm OD
MI ITEM #02198664
MFR #50TP80A24K PKG
List Price$560.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TP80A24K PKG

Mechanical Clutch - 4.9400 in Bore, 8.20 mm OD
MI ITEM #02198664
MFR #50TP80A24K PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$560.00/each for your price

Overview

Mfr description
50TP80A24K SPKT

Specifications

  • Bore Diameter
    4.9400 in
  • Outside Diameter
    8.20 mm
  • Series
    50TP
  • Manufacturer Upc Number
    662460565781
  • Weight
    3.33 lbs
  • Bore Size
    4.9400 in, 6.2520 in, 125.48 mm, 158.80 mm
  • Overall Diameter
    8.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought