Motion
58V3550M

BROWNING
58V3550M

V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #02198665
MFR #58V3550M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
58V3550M

V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #02198665
MFR #58V3550M

Mfr description
58V3550M SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.000 - 5.500 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    35.5000 in
  • Overall Width
    6.0000 in
  • Pitch Diameter
    35.3000 in (8V)
  • Weight
    420.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • CAD Drawing
  • Manufacturer Catalog Number
    58V3550M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289470716
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    662289470716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)