Motion
5MVP815V95X 2 7/8

BROWNING
5MVP815V95X 2 7/8

Variable Speed Companion Pulleys - 9.6000 in OD, 5.3750 to 5.7500 in Width, 6.3750 in LTB, Web Construction
Mi Item #02198670
MFR #5MVP815V95X 2 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP815V95X 2 7/8

Variable Speed Companion Pulleys - 9.6000 in OD, 5.3750 to 5.7500 in Width, 6.3750 in LTB, Web Construction
Mi Item #02198670
MFR #5MVP815V95X 2 7/8

Mfr description
5MVP815V95X 2 7/8 SHEAV
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter  
    2.8750 in
  • Bushing Size
    Not applicable for this product
  • Face Width  
    5.3750 to 5.7500 in
  • Length Through Bore
    6.3750 in
  • Outside Diameter  
    9.6000 in
  • Pitch Diameter By Type
    9.5 - 8.1 in (5V)
  • Weight
    74.00 lbs

Details

  • Bore Type
    Finished
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    5MVP815V95X 2 7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289342365
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web
  • UPC_NO
    662289342365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)