Motion
6C270J

BROWNING
6C270J

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02198673
MFR #6C270J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6C270J

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02198673
MFR #6C270J

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6C270 J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.500 - 4.500 in
  • Datum Diameter
    27.0000 in (C)
  • Pitch Diameter
    27.4000 in (C)
  • Overall Width
    6.2500 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    6C270J
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289322923
  • UPC_NO
    662289322923
  • Weight
    160.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text