Motion
72XLB037S

BROWNING
72XLB037S

Timing Belt Pulleys - 0.2000 in Pitch, 72 Tooth, 0.3750 in Bore Dia., 4.5625 in OD, 0.3750 in Belt Width
MI ITEM #02198690
MFR #72XLB037S
Your Price$581.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
72XLB037S

Timing Belt Pulleys - 0.2000 in Pitch, 72 Tooth, 0.3750 in Bore Dia., 4.5625 in OD, 0.3750 in Belt Width
MI ITEM #02198690
MFR #72XLB037S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$581.63/each(List $668.87)

Overview

Mfr description
72XLB037S PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Bore
  • Belt Section Size
    XL
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    3/8 to 1
  • Outside Diameter
    4.5625 in
  • Material
    Steel
  • Length Through Bore
    1.0000 in
  • Face Width
    0.5625 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    1.5000 in
  • Hub Projection
    0.4375 in
  • Manufacturer Catalog Number
    72XLB037S
  • Manufacturer Upc Number
    662289754014
  • UPC_NO
    662289754014
  • Manufacturer Product Page
  • Weight
    2.54 lbs
  • Overall Length
    1.0000 in
  • Width
    0.3750 in, 9.53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text