Motion
TP20XMPB

BROWNING
TP20XMPB

Overload Clutche - Ball Detent, Rough Stock, 0.8750 in Max Bore, 3.5 in/88.9 mm OD
MI ITEM #02198706
MFR #TP20XMPB
Price$6,413.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP20XMPB

Overload Clutche - Ball Detent, Rough Stock, 0.8750 in Max Bore, 3.5 in/88.9 mm OD
MI ITEM #02198706
MFR #TP20XMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,413.78/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    24
  • Bore Diameter
    RSB
  • Bore Size
    0.32 in | 0.875 in
  • Clutch Size Code
    20
  • Flange Diameter
    2.44 in
  • Hub Diameter
    1.18 in
  • Length
    1.85 in/46.99 mm
  • Maximum Bore
    0.875 in
  • Maximum Bore Diameter
    0.8750 in
  • Min Bore Diameter
    0.3200 in
  • Nominal Housing Bore
    0.32 in
  • Nut Diameter
    1.89 in
  • Outside Diameter
    3.5 in/88.9 mm
  • Overall Length
    1.8500 in
  • Spring Hub Diameter
    2.13 in
  • Travel
    0.07
  • Weight
    2.00 lb

Details

  • Accuracy
    0.1
  • Bore Shape
    Straight
  • Bore Type
    Rough Stock
  • Clutch Type
    Ball Detent
  • Detection Type
    Ball Detent
  • Disc Color
    Orange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TP20XMPB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442332
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Model Type
    Torque Overload Devices
  • Mounting Holes And Bolt Circle
    3 in
  • Number Of Bolt Holes
    4
  • Product Types
    Torq Pro Torque Limiter
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Series / Type
    TP20
  • Torque Range
    85 in-lbs/400 in
  • UPC_NO
    662288442332
  • Url Installation Manual

Overview

Mfr description
TP20 X MPB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought