Motion
TP30LXMPB

BROWNING
TP30LXMPB

187772 Torq Pro Torque Limiter - Minimum Plain Bore, 0.5000 to 1.1875 in Bore, 4.4400 in OD, 500 rpm Max
MI ITEM #02198708
MFR #TP30LXMPB
Price$4,224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP30LXMPB

187772 Torq Pro Torque Limiter - Minimum Plain Bore, 0.5000 to 1.1875 in Bore, 4.4400 in OD, 500 rpm Max
MI ITEM #02198708
MFR #TP30LXMPB

Mfr description
TP30L X MPB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,224.65/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    1/4 x 20
  • Bore Diameter
    0.4700 in
  • Outside Diameter
    4.4400 in
  • Overall Length
    2.3600 in
  • Pilot Size
    4.4370 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TP30LXMPB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442394
  • Max Rpm
    500 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    3.9400 in
  • Series
    TP30L
  • Torque Range
    175 to 475 in
  • UPC_NO
    662288442394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)