Motion
TP50M X MPB

BROWNING
TP50M X MPB

187806 Torq Pro Torque Limiter - Minimum Plain Bore, 0.8750 to 1.9375 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #02198711
MFR #TP50M X MPB
Price$13,633.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP50M X MPB

187806 Torq Pro Torque Limiter - Minimum Plain Bore, 0.8750 to 1.9375 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #02198711
MFR #TP50M X MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,633.13/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    5/16 x 18
  • Bore Diameter
    0.8750 to 1.9375 in
  • Outside Diameter
    6.2500 in
  • Overall Length
    3.1900 in
  • Pilot Size
    6.2500 in
  • Weight
    13.00 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    187806
  • Manufacturer Upc Number
    662288442653
  • Max Rpm
    300 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    5.5000 in
  • Series
    TP50M
  • Torque Range
    1200 to 3600 in-lbs
  • UPC_NO
    662288442653

Overview

Mfr description
TP50M X MPB
  • One position type: the non-symmetric arrangement of balls and pockets allows only one engagement position
  • Automatic resetting: once the overload is removed, it reengages automatically by rotating a driving member
  • Accuracy of trip torque within ±10%: even with repeated tripping the precision remains within ± 10 %
  • Easy torque setting and adjusting: by tightening or loosening the adjusting nuts (bolts), the desired torque can be easily set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought