Motion
TP70XMPB

BROWNING
TP70XMPB

Overload Clutche - Ball Detent, Rough Stock, 2.7500 in Max Bore, 8.63 in/219.202 mm OD
MI ITEM #02198712
MFR #TP70XMPB
Price$22,198.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP70XMPB

Overload Clutche - Ball Detent, Rough Stock, 2.7500 in Max Bore, 8.63 in/219.202 mm OD
MI ITEM #02198712
MFR #TP70XMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,198.06/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    16
  • Bore Diameter
    RSB
  • Bore Size
    1.26 in | 2.75 in
  • Clutch Size Code
    70
  • Flange Diameter
    6.69 in
  • Hub Diameter
    4.17 in
  • Length
    4.33 in/109.982 mm
  • Maximum Bore
    2.75 in
  • Maximum Bore Diameter
    2.7500 in
  • Min Bore Diameter
    1.2600 in
  • Nominal Housing Bore
    1.26 in
  • Nut Diameter
    6.18 in
  • Outside Diameter
    8.63 in/219.202 mm
  • Overall Length
    4.3300 in
  • Spring Hub Diameter
    6.54 in
  • Travel
    0.13
  • Weight
    37.00 lb

Details

  • Accuracy
    0.1
  • Bore Shape
    Straight
  • Bore Type
    Rough Stock
  • Clutch Type
    Ball Detent
  • Detection Type
    Ball Detent
  • Disc Color
    Yellow
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TP70XMPB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442851
  • Max Rpm
    160 rpm
  • Maximum Speed
    160 rpm
  • Model Type
    Torque Overload Devices
  • Mounting Holes And Bolt Circle
    7.88 in
  • Number Of Bolt Holes
    6
  • Product Types
    Torq Pro Torque Limiter
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Series / Type
    TP70
  • Torque Range
    2.6 in-lbs/9.55 in
  • UPC_NO
    662288442851
  • Url Installation Manual

Overview

Mfr description
TP70 X MPB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought