Motion
870027
System Stak™ Direct Check Valve - 16 gpm Max Flow
MI ITEM #02198728
MFR #870027
Your Price$252.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
System Stak™ Direct Check Valve - 16 gpm Max Flow
MI ITEM #02198728
MFR #870027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.46/each(List $290.33)

Overview

Mfr description
DGMDC3XTM41 VALVE
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
  • Rugged and reliable

Specifications

  • Actuation
    Pressure Operated
  • Valve Size
    D03
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Electrical Connector Type
    None
  • Design Number
    41
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    1.57 in
  • Overall Width
    40 mm
  • Overall Length
    101 mm
  • Body Material
    Cast Iron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Check Location
    Check in Port T
  • Check Valve Type
    Direct Check Valve
  • Series
    DGMDC-3 41 Design
  • Size (ISO-4401)
    Size 03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text