Motion
9522-P-24
Male British Standard Pipe Parallel Plug - G - 1-1/2-11 Thread, Steel, 35.0 Overall Length
Mi Item #02198772
MFR #9522-P-24
Price$77.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-1/2-11 Thread, Steel, 35.0 Overall Length
Mi Item #02198772
MFR #9522-P-24

Mfr description
9522-P-24 HEX PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.30/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Hex Body
    55.0
  • Overall Length
    35.0
  • Thread Depth
    33.3
  • Weight
    0.87 lbs

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)