Motion
9522-P-20
Plug - 1-1/4 in Male British Standard Pipe Parallel, (BSPP) 1-1/4–11 Thread
Mi Item #02198773
MFR #9522-P-20
Price$58.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1-1/4 in Male British Standard Pipe Parallel, (BSPP) 1-1/4–11 Thread
Mi Item #02198773
MFR #9522-P-20

Mfr description
9522-P-20 HEX PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.93/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Hex Body
    50.0
  • Overall Length
    37.5
  • Thread Depth
    30.0
  • Weight
    0.69 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1-1/4–11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)