Motion
9522-P-10
Plug - 5/8 in Male British Standard Pipe Parallel, (BSPP) 5/8–14 Thread
Mi Item #02198775
MFR #9522-P-10
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/8 in Male British Standard Pipe Parallel, (BSPP) 5/8–14 Thread
Mi Item #02198775
MFR #9522-P-10

Mfr description
9522-P-10 HEX PLUG-MBSPP 5/8-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Hex Body
    30.0
  • Overall Length
    26.4
  • Thread Depth
    15.2
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 5/8–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)