Motion
9522-P-08
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Steel, 24.0 Overall Length
MI ITEM #02198776
MFR #9522-P-08
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Steel, 24.0 Overall Length
MI ITEM #02198776
MFR #9522-P-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.68/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Hex Body
    27.0
  • Overall Length
    24.0
  • Thread Depth
    12.7
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P

Overview

Mfr description
9522-P-08 HEX PLUG-MBSPP 1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text